Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fraser Hill Farm Artificial Christmas Tree, 7.5 Ft. Snowy Pine, Smart String Clear LED Lights

Rollover image to zoom in

Click image to enlarge

See all 166 items in product family

Fraser Hill Farm Artificial Christmas Tree, 7.5 Ft. Snowy Pine, Smart String Clear LED Lights

Item #: WBB2069153

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $449.00 Save up to 14%
Price: $ 386.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fraser Hill Farm Artificial Christmas Tree, 7.5 Ft. Snowy Pine Flocked, Smart String Clear LED Lights

The Snowy Pine 7.5-ft. flocked artificial Christmas tree from Fraser Hill Farm features a traditional full silhouette with extremely lifelike foliage and all-metal hinged branch construction. A heavily flocked finish was designed to resemble freshly fallen snow that is true to season and produces a natural effect. Fraser Hill Farm produces the most realistic trees in the market, featuring all the long-term benefits that come with owning an artificial tree. Imagine never having to shop, chop, and pay for another natural tree again. With the Snowy Pine, simply unfold out of storage and decorate. This model is prestrung with smart lighting, a system of 650 bulbs that will remain lit even if one burns out. The tree needles are constructed out of non-allergenic and flame-retardant materials then painted multiple hues of green so no two are exactly alike. Together these details create the look of a natural tree and requires hardly any maintenance.

Features:

  • Prestrung with Smart String clear LED lighting - lights will remain lit even when one bulb fails
  • Stands 7.5 ft. high with a 56 in. diameter
  • Traditional full silhouette with lifelike foliage and flocked finish
  • High-quality, flame-resistant, non-allergenic PVC needles
  • Metal hinged branch construction for easy assembly
  • Easily folds back into slim silhouette for easy storage
  • Metal stand included
  • Number of tips: 957
  • Number of active bulbs: 650
  • UL listed


Documents are in PDF format

Product Specifications

    • WIDTH INCHES56
    • DEPTH INCHES56
    • HEIGHT INCHES90
    • COLOR FINISHSnow
    • CONSTRUCTIONPVC/Metal
    • BRANDFraser Hill Farm
    • CERTIFIED/APPROVEDUL listed
    • DESCRIPTION7.5 Ft. Christmas Tree
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFFSN075-3SN
    • MOUNTINGFloor
    • PACKAGE QUANTITY1
    • PURPOSEHoliday Decorating
    • TYPEChristmas Tree
    • COLOR FAMILYWhite
    • TREE STYLEFlocked Pine
    • LIGHTING INCLUDEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!