Nearly Natural Pothos Ledge Plant (Set on Foam) Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Nearly Natural Pothos Ledge Plant (Set on Foam) Silk Plant

Item #: WBB977498

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $37.99 Save up to 5%
Price: $ 35.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural Pothos Ledge Plant (Set on Foam) Silk Plant

Give some life to that window ledge, shelf, or mantelpiece with this beautiful Pothos ledge silk plant. Perfectly sized to fit a ledge, this plant is both stately and whimsical at the same time. With lush greens that will dangle just so, it will bring you years of enjoyment, without any water or other type of care. Makes a great apartment-warming gift as well!

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES13
    • HEIGHT INCHES15
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Iron Wire, Foam, Moss
    • BRANDNearly Natural
    • DESCRIPTIONPothos Ledge Plant (Set on Foam) Silk Plant
    • MANUFACTURER PART NUMBER6708
    • MANUFACTURERS PART NUMBER6708
    • PACKAGE QUANTITY1
    • PURPOSEDesk Top
    • TYPESilk Plants
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES15
    • PLANT STYLEPothos

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nearly natural

Your review: *** Global Comment: This item does not come with a pot which is referenced in the name “set on foam”. The plant is attached to a piece of Styrofoam that is covered with moss. Our picture does not show a pot, only some moss can be seen underneath the leaves. The plant does measure 24” wide when properly shaped (as shown in the picture). We ship in a smaller box with the leaves bunched together to avoid it getting damage during shipping. Each of the stems are made of wire and does require some shaping/bending when the customer receives it. ***

Pros: none

Cons: supposedly a 24" wide plant measures exactly 10" No Pot not clearly stated that the pot shown does not come with the plant I want to return but no return status was not stated before purchase

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!