Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crystal Art Gallery - Carmel Sunset - 26"W x 26"H, Double Mat Framed Art

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Crystal Art Gallery - Carmel Sunset - 26"W x 26"H, Double Mat Framed Art

Item #: WBB1124263

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.99 Save up to 6%
Price: $ 63.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crystal Art Gallery - Carmel Sunset - 26"W x 26"H, Double Mat Framed Art

Classic California coast shows a rocky beach scene with windblown tree against a cool sea and sky. Double mat and black frame focuses this classic image.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES1
    • HEIGHT INCHES26
    • BRANDCrystal Art Gallery
    • DESCRIPTIONCarmel Sunset
    • FRAME COLORBlack
    • FRAME MATERIALPlastic
    • MANUFACTURERS PART NUMBER47791
    • ORIENTATIONSquare
    • PACKAGE QUANTITY1
    • STYLEBeach
    • TYPEFramed Art
    • MATTINGDouble Mat Framed Art
    • COLOR FAMILYBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed