Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crystal Art Gallery - Copper Vessel 1 - 24-1/2"W x 28-1/2"H, Linen Liner Framed

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Crystal Art Gallery - Copper Vessel 1 - 24-1/2"W x 28-1/2"H, Linen Liner Framed

Item #: WBB1124267

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.49 Save up to 7%
Price: $ 59.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crystal Art Gallery - Copper Vessel 1 - 24-1/2"W x 28-1/2"H, Linen Liner Framed

Highlights a hammered copper vessel holding a spectacular array of white flowers and shiny green foliage. Upscale linen liner and bronzed frame complete the picture.

Product Specifications

    • WIDTH INCHES24-1/2
    • DEPTH INCHES1
    • HEIGHT INCHES28-1/2
    • BRANDCrystal Art Gallery
    • DESCRIPTIONCopper Vessel 1
    • FRAME COLORBronze
    • FRAME MATERIALPlastic
    • MANUFACTURERS PART NUMBER47804
    • ORIENTATIONVertical
    • PACKAGE QUANTITY1
    • STYLEFloral & Still Life
    • TYPEFramed Art
    • COLOR FAMILYBrown
    • MATTINGStraight Fit Framed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!