Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crystal Art Gallery - Framed Canvas w/Foil Three Lips - 40"W x 30"H, Straight Fit Framed

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Crystal Art Gallery - Framed Canvas w/Foil Three Lips - 40"W x 30"H, Straight Fit Framed

Item #: WBB1124226

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.99 Save up to 8%
Price: $ 67.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crystal Art Gallery - Framed Canvas w/Foil Three Lips - 40"W x 30"H, Straight Fit Framed

These Spectacular Wild Flowers feature a traditional Bronze molding. This Beautifully framed canvas adorns actual metallic leafing

Product Specifications

    • WIDTH INCHES40
    • DEPTH INCHES1
    • HEIGHT INCHES30
    • BRANDCrystal Art Gallery
    • DESCRIPTIONFramed Canvas w/Foil Three Lips
    • FRAME COLORBronze
    • FRAME MATERIALPlastic
    • MANUFACTURERS PART NUMBER56505
    • ORIENTATIONHorizontal
    • PACKAGE QUANTITY1
    • STYLEFloral & Still Life
    • TYPEFramed Art
    • COLOR FAMILYRed
    • MATTINGStraight Fit Framed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed