Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crystal Art Gallery - New York - 20"W x 44"H, Double Mat Framed Art

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Crystal Art Gallery - New York - 20"W x 44"H, Double Mat Framed Art

Item #: WBB1124254

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.99 Save up to 8%
Price: $ 73.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crystal Art Gallery - New York - 20"W x 44"H, Double Mat Framed Art

Statue of Liberty filled in with names of great NYC landmarks is imposed over a vintage Brooklyn Bridge. Elegant double mat with beautiful bronze frame with gold beadwork reinforces the I Love NY message.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES1
    • HEIGHT INCHES44
    • BRANDCrystal Art Gallery
    • DESCRIPTIONNew York
    • FRAME COLORBlack
    • FRAME MATERIALPlastic
    • MANUFACTURERS PART NUMBER47773
    • ORIENTATIONVertical
    • PACKAGE QUANTITY1
    • STYLEVintage
    • TYPEFramed Art
    • MATTINGDouble Mat Framed Art
    • COLOR FAMILYGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed