Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® CombBind Electric Binding Machine, C110E, Binds 330 Sheets, Punches 15

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Swingline™ GBC® CombBind Electric Binding Machine, C110E, Binds 330 Sheets, Punches 15

Item #: WBB1587482

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $486.91 Save up to 37%
Price: $ 306.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Swingline™ GBC® CombBind Electric Binding Machine, C110E, Binds 330 Sheets, Punches 15

Electric binding machine binds as many as 330 sheets at a time, and punches up to 15 sheets with the push of a button. Includes comb selection guide and adjustable edge guide to make perfect binding simpler. Limited 1-year warranty. 17.25"H x 19.38"W x 11.81"L

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES19-3/8
    • DEPTH INCHES11-4/5
    • HEIGHT INCHES17-1/4
    • COLOR FINISHBlack
    • BRANDSwingline®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONCombBind Electric Binding Machine
    • MANUFACTURERS PART NUMBER7704250
    • PACKAGE QUANTITY1
    • TYPEElectric Binding Machine
    • LIMITED WARRANTY1 Year
    • WEIGHT22.3
    • BINDING CAPACITY330 Sheets
    • PUNCH CAPACITY330 Sheets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed