Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® ProClick P110, Manual Binding Machine, Binds110 Sheets, Punches 15

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Swingline™ GBC® ProClick P110, Manual Binding Machine, Binds110 Sheets, Punches 15

Item #: WBB1587500

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $473.24 Save up to 33%
Price: $ 317.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline™ GBC® ProClick P110, Manual Binding Machine, Binds110 Sheets, Punches 15

The P110 uses editable Swingline™ GBC® ProClick spines and features Guide Right™ to ensure accurate punching every time. Front & side guides align pages before punching. Binds up to 110 sheets and manually punches up to 15 sheets. Punches and binds letter size documents and oversize covers. 5/8" maximum Swingline GBC ProClick spine size. Editable spines allow easy adding or deleting of pages. Features Guide Right™ paper alignment for perfect results.

Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES20-3/4
    • COLOR FINISHGray
    • BRANDSwingline®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONProClick P110 Manual Binding Machine
    • MANUFACTURERS PART NUMBER7708185
    • PACKAGE QUANTITY1
    • TYPEManual Binding Machine
    • WEIGHT16.75
    • BINDING CAPACITY15 Sheets
    • PUNCHING CAPACITY (SHEETS)110 Sheets
    • PUNCH CAPACITY110 Sheets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed