Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® ProClick Pre-Punched Presentation Covers, 11 x 8-1/2, Black, 25/Pack
See all 80 items in product family

Swingline™ GBC® ProClick Pre-Punched Presentation Covers, 11 x 8-1/2, Black, 25/Pack

Item #: WBB1914550

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.25 Save up to 48%
Qty Price
1 $22.20 ea.
2 $18.08 ea.
3+ $16.76 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Swingline™ GBC® ProClick Pre-Punched Presentation Covers, 11 x 8-1/2, Black, 25/Pack

Don't leave just any impression--design the perfect one. These pre-punched smart covers add the finishing touch to your presentation and make it easy to make a sophisticated statement. Use with the ProClick® binding system.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBlack
    • BRANDSwingline®
    • DESCRIPTIONProClick Pre-Punched Presentation Cover
    • MANUFACTURERS PART NUMBER2514478
    • PACKAGE QUANTITY25
    • SHEET CAPACITY--
    • SIZE11" x 8-1/2"
    • TYPEAccessories - Binding
    • ACCESSORY TYPECover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!