Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® ProClick Pronto Spine Cassettes, 5/16" Dia., 40 Sheet Cap, Black, 100/Box
See all 70 items in product family

Swingline™ GBC® ProClick Pronto Spine Cassettes, 5/16" Dia., 40 Sheet Cap, Black, 100/Box

Item #: WBB1914574

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.07 Save up to 25%
Qty Price
1 $57.18 ea.
2+ $54.70 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Swingline™ GBC® ProClick Pronto Spine Cassettes, 5/16" Dia., 40 Sheet Cap, Black, 100/Box

For use with P3000 only. Make presentations stand out with this fast, easy binding style that offers an upscale look and feel. Preloaded cassettes mean fast productioneliminates loading individual spines. ProClick® lets pages lie flat with 360 degree rotation for convenient note taking and photocopying, and it lets you easily add and remove sheets with a special editing tool. Won't scratch, chip, peel or discolor.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBlack
    • BRANDSwingline®
    • DESCRIPTIONBinding Spine
    • MANUFACTURERS PART NUMBER2515700
    • PACKAGE QUANTITY100
    • SHEET CAPACITY40
    • SIZE5/16" Diameter
    • TYPEAccessories - Binding
    • BINDING CAPACITY40 Sheets
    • ACCESSORY TYPEComb / Spine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!