Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Wire Bindings, 5/16" Diameter, 50 Sheet Capacity, Black, 25/Pack
See all 80 items in product family

Fellowes® Wire Bindings, 5/16" Diameter, 50 Sheet Capacity, Black, 25/Pack

Item #: WBB1914463

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.51 ea.
2 $12.39 ea.
3+ $11.07 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Fellowes® Wire Bindings, 5/16" Diameter, 50 Sheet Capacity, Black, 25/Pack

Create a professional look for bound reports and presentations. Made with durable, double-loop wire binding combs for exceptional durability and long-lasting good looks. Secure closure permanently binds documents. Use with Fellowes® or any wire-binding system with a 3:1 punching pitch and 32-hole pattern.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBlack
    • BRANDFellowes®
    • DESCRIPTIONBinding Spine
    • MANUFACTURERS PART NUMBER5255201
    • PACKAGE QUANTITY25
    • SHEET CAPACITY50
    • SIZE5/16" Diameter
    • TYPEAccessories - Binding
    • BINDING CAPACITY50 Sheets
    • ACCESSORY TYPEComb / Spine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!