Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® WireBind Binding Spines, Black, 1/2", 115 Sheets Capacity, 100 Pk - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Swingline™ GBC® WireBind Binding Spines, Black, 1/2", 115 Sheets Capacity, 100 Pk - Pkg Qty 10

Item #: WBB1587515

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $814.70 Save up to 34%
$53.95 each

Sold in packages of 10

Price: $539.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Swingline™ GBC® WireBind Binding Spines, Black, 1/2", 115 Sheets Capacity, 100 Pk

Swingline™ GBC® WireBind binding spines permanently bind documents with a professional look. Durable metal material fits 32-hole punched sheets. Multiple sizes available. Black.

Product Specifications

    • WIDTH INCHES6-4/7
    • DEPTH INCHES12
    • HEIGHT INCHES5-7/5
    • COLOR FINISHBlack
    • DIAMETER INCHES1/2"
    • BRANDSwingline®
    • CONSTRUCTIONMetal - wire
    • DESCRIPTIONWireBind Binding Spines, 1/2"
    • MANUFACTURERS PART NUMBER9775028
    • PACKAGE QUANTITY100
    • SHEET CAPACITY115
    • SIZE1/2" Diameter
    • TYPEAccessories - Binding
    • WEIGHT4.05
    • ACCESSORY TYPEComb / Spine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!