Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® Economy Thermal Laminating Pouches, Letter Size, 3 Mil, 200 Pack - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

Swingline™ GBC® Economy Thermal Laminating Pouches, Letter Size, 3 Mil, 200 Pack - Pkg Qty 12

Item #: WBB1587512

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,093.68 Save up to 40%
$54.95 each

Sold in packages of 12

Price: $659.40
Product Information
Customer Review
Product Q&A
Accessories
Swingline™ GBC® Economy Thermal Laminating Pouches, Letter Size, 3 Mil, 200 Pack

Affordable laminating pouch is ideal for high volume or everyday laminating jobs.
  • Clear thermal laminating pouch with glossy finish

  • Use to laminate letter size documents

  • Pouch measures 11 1/2" x 9" and is sealed on the long edge

  • 3 mil thickness for flexible lamination results

  • 200 pouches per pack


  • Product Specifications

      • WIDTH INCHES9
      • HEIGHT INCHES11-1/2
      • COLOR FINISHClear
      • BRANDSwingline®
      • CONSTRUCTIONThermal Plastic
      • DESCRIPTIONEconomy Thermal Laminating Pouches
      • MANUFACTURERS PART NUMBER3747143
      • PACKAGE QUANTITY200
      • TYPEAccessories - Laminators
      • WEIGHT5.38
      • POUCH THICKNESS3 mil
      • ACCESSORY TYPEPouch Film

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!