Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® EZUse Thermal Laminating Pouches, Letter Size, 3 Mil, 100 Pack - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

Swingline™ GBC® EZUse Thermal Laminating Pouches, Letter Size, 3 Mil, 100 Pack - Pkg Qty 12

Item #: WBB1587582

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $807.48 Save up to 32%
$45.95 each

Sold in packages of 12

Price: $551.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline™ GBC® EZUse Thermal Laminating Pouches, Letter Size, 3 Mil, 100 Pack

Protect your letter size documents with ease. Three EZUse™ features directly on these thermal laminating pouches simplify the lamination process to quickly and easily deliver a high quality output. The result will be a perfectly centered, glossy laminated document worthy of display and durable enough for frequent handling.

  • Alignment guides make centering documents easy

  • Mil icons clearly identify pouch thickness to help you select best laminator settings

  • Directional arrows indicate which edge of pouch should be loaded into laminator first

  • UV protection prevents fading and discoloration over time


  • Product Specifications

      • WIDTH INCHES8-1/2
      • HEIGHT INCHES11-1/2
      • COLOR FINISHClear
      • BRANDSwingline®
      • CONSTRUCTIONThermal Plastic
      • DESCRIPTIONEZUse Thermal Laminating Pouches
      • FINISHGlossy
      • MANUFACTURERS PART NUMBER3745003
      • PACKAGE QUANTITY100
      • TYPEAccessories - Laminators
      • WEIGHT2.38
      • POUCH THICKNESS3 mil
      • ACCESSORY TYPEPouch Film

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!