Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black & Decker Flash Thermal Laminator, 9-1/2 x 5 Mil Maximum Document Thickness
See all 25 items in product family

Black & Decker Flash Thermal Laminator, 9-1/2 x 5 Mil Maximum Document Thickness

Item #: WBB1914496

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.99 Save up to 6%
Qty Price
1 $50.40 ea.
2+ $47.12 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Black & Decker Flash Thermal Laminator, 9-1/2 x 5 Mil Maximum Document Thickness

Laminate photos, documents, recipes, teaching aids, and artwork up to 9.5" wide with efficiency and speed where ever you go. Ready in just 120 seconds, it has a 2X faster laminating speed than standard thermal laminators. Documents conveniently enter through the front and the fold-down out feed tray keeps documents neatly level as they exit. Push-button punch rounds the sharpened edges of laminated documents for comfortable handling and a more professional appearance. Features three temperature settings for cold laminating, 3 mil thermal, or 5 mil thermal. Digital control panel makes lamination simple with audible alerts and a jam release lever for fast and easy clearing of misfed documents. Carrying handle makes for a convenient portable unit at work, home, or school. 60 minute auto shutoff saves energy and ensures added safety. Designed with a cord wrap for neat storage.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES15-3/4
    • DEPTH INCHES3-1/4
    • HEIGHT INCHES6
    • COLOR FINISHWhite
    • BRANDBlack & Decker
    • DESCRIPTIONFlash Thermal Laminator
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9-1/2"
    • SPEED12 in/min
    • TYPELaminator
    • LIMITED WARRANTYMFR 2 Year
    • WARM UP TIME2 Minutes
    • VOLTAGE120 V
    • ELECTRIC/MANUAL/BATTERYElectric
    • POUCH THICKNESS5 mil
    • MANUFACTURER PART NUMBERLAM95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!