Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® Fusion 1100L 9" Laminator, 4 Minute Warm-up, 3 or 5 Mil, 13"/minute - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Swingline™ GBC® Fusion 1100L 9" Laminator, 4 Minute Warm-up, 3 or 5 Mil, 13"/minute - Pkg Qty 2

Item #: WBB1587551

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $298.00 Save up to 40%
$88.95 each

Sold in packages of 2

Price: $177.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline™ GBC® Fusion 1100L 9" Laminator, 4 Minute Warm-up, 3 or 5 Mil, 13"/minute

To protect and preserve documents and photos, the Fusion 1100L 9" Laminator is an ideal choice. Ease of use features include an audible ready alert and Intelligent Power Off. Meets small and home office laminating needs.
  • Warms up in just 4 minutes

  • Laminating speed of 13" per minute

  • Maximum document width is 9"

  • Use with 3 or 5 mil thermal pouches

  • Select pouch thickness with slider switch

  • Manual jam release button helps users quickly and easily remove misfed pouches

  • Green ready alert light and audible ready alert beeps to indicate laminator is ready

  • Intelligent Power Off after 30 minutes of inactivity conserves energy

  • Limited 1-year warranty


  • Documents

    Documents are in PDF format

    Product Specifications

      • WIDTH INCHES5-2/7
      • DEPTH INCHES16-3/8
      • HEIGHT INCHES4-1/6
      • COLOR FINISHBlack
      • BRANDSwingline®
      • CONSTRUCTIONThermal Plastic
      • DESCRIPTIONFusion 1100L 9" Laminator
      • MANUAL REVERSE MODEYes
      • MANUFACTURERS PART NUMBER1703074
      • PACKAGE QUANTITY1
      • PAPER ENTRY WIDTH9"
      • SPEED13 in/min
      • TYPELaminator
      • LIMITED WARRANTY1 Year
      • WEIGHT3.46
      • POUCH THICKNESS3 - 5 mil
      • AUTO JAM DETECTIONAuto Detection
      • LCD DISPLAYNo
      • REVERSE FUNCTIONNo

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!