Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GBC® HeatSeal H600 Pro - Professional Laminator, Thermal, Pouch, 18" Max Width, 10 Mil Max

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

GBC® HeatSeal H600 Pro - Professional Laminator, Thermal, Pouch, 18" Max Width, 10 Mil Max

Item #: WBB1587571

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,346.00 Save up to 22%
Price: $ 1,830.00
Product Information
Customer Review
Product Q&A
Accessories
GBC® HeatSeal H600 Pro - Professional Laminator, Thermal, Pouch, 18" Max Width, 10 Mil Max

Traditional size document laminator meets demands of frequent use environment.

  • Pouch laminator with 4 heated rollers, one touch keypad and LCD display

  • Use with pouches from 1.5 to 10.0 mil and mounting boards

  • Laminates documents up to 13" wide

  • Variable temperature and speed up to 25" per minute

  • Limited 1-year warranty

  • 18.13" x 31.75" x 11.88"


  • Product Specifications

      • WIDTH INCHES26-3/4
      • DEPTH INCHES15-1/4
      • HEIGHT INCHES10-1/2
      • COLOR FINISHGray
      • BRANDSwingline®
      • CONSTRUCTIONThermal Plastic
      • DESCRIPTIONHeatSeal H600 Pro Pouch
      • MANUFACTURERS PART NUMBER1700300
      • PACKAGE QUANTITY1
      • PAPER ENTRY WIDTH13"
      • SPEED25 in/min
      • TYPELaminator
      • LIMITED WARRANTY1 Year
      • WEIGHT37.5
      • POUCH THICKNESSUp to 10 mil
      • LCD DISPLAYYes
      • REVERSE FUNCTIONYes

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed