Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GBC® HeatSeal H700 Pro Professional Pouch Laminator, 18" Max. Width, 1.5 To 10 Mil, LCD Keypad

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

GBC® HeatSeal H700 Pro Professional Pouch Laminator, 18" Max. Width, 1.5 To 10 Mil, LCD Keypad

Item #: WBB1587572

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,049.80 Save up to 24%
Price: $ 2,333.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GBC® HeatSeal H700 Pro Professional Pouch Laminator, 18" Max. Width, 1.5 To 10 Mil, LCD Keypad

Laminates any document or mounting board up to 18" wide and accepts pouches from 1.5 to 10 mil to meet just about any laminating need. An ideal thermal laminator for frequent use.

  • Pouch laminator with 4 heated rollers, one touch keypad and LCD display

  • Use with pouches from 1.5 to 10.0 mil and mounting boards

  • Laminates documents up to 18" wide

  • Variable temperature and speed up to 60" per minute

  • Limited 1-year warranty

  • 18.13" x 31.75" x 11.88"


  • Product Specifications

      • WIDTH INCHES31-1/2
      • DEPTH INCHES18
      • HEIGHT INCHES11-3/4
      • COLOR FINISHGray
      • BRANDSwingline®
      • CONSTRUCTIONThermal Plastic
      • DESCRIPTIONHeatSeal H700 Prol Pouch
      • MANUFACTURERS PART NUMBER1700500
      • PACKAGE QUANTITY1
      • PAPER ENTRY WIDTH18"
      • SPEED60 in/min
      • TYPELaminator
      • LIMITED WARRANTY1 Year
      • WEIGHT55.5
      • POUCH THICKNESSUp to 10 mil
      • LCD DISPLAYYes
      • REVERSE FUNCTIONYes

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed