Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GBC® HeatSeal LongLife Thermal Laminating Pouches, UV Protection, Luggage Tag, 10 Mil, 100/Pack - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

GBC® HeatSeal LongLife Thermal Laminating Pouches, UV Protection, Luggage Tag, 10 Mil, 100/Pack - Pkg Qty 50

Item #: WBB1587495

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,355.50 Save up to 32%
$45.95 each

Sold in packages of 50

Price: $2,297.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GBC® HeatSeal LongLife Thermal Laminating Pouches, UV Protection, Luggage Tag, 10 Mil, 100/Pack

LongLife™ thermal laminating pouch features UV protection to guard laminated items against yellowing and fading.

Product Specifications

    • WIDTH INCHES2-1/2
    • HEIGHT INCHES4-1/4
    • COLOR FINISHClear
    • BRANDSwingline®
    • CONSTRUCTIONThermal Plastic
    • DESCRIPTIONHeatSeal LongLife Thermal Laminating Pouches
    • FINISHGlossy
    • MANUFACTURERS PART NUMBER3202105
    • PACKAGE QUANTITY100
    • TYPEAccessories - Laminators
    • WEIGHT1.614
    • POUCH THICKNESS10 mil
    • ACCESSORY TYPEPouch Film

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!