Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GBC® Laminator Locking Cabinet for Laminators Up To 35" & 200 Lbs.

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

GBC® Laminator Locking Cabinet for Laminators Up To 35" & 200 Lbs.

Item #: WBB1587491

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,014.90 Save up to 6%
Price: $ 950.00
Product Information
Customer Review
Product Q&A
Accessories
GBC® Laminator Locking Cabinet for Laminators Up To 35" & 200 Lbs.

Locking laminator cabinet is great to store and organize all your roll lamination equipment and supplies.
  • Holds laminators up to 35" wide and 200 lbs. in weight

  • Pull-out extension provides an additional work surface

  • Cabinet is on wheels for effortless transport

  • Doors lock to keep items secure


  • Product Specifications

      • WIDTH INCHES39
      • DEPTH INCHES18
      • HEIGHT INCHES27
      • COLOR FINISHGray
      • BRANDSwingline®
      • CONSTRUCTIONMetal
      • DESCRIPTIONLocking Cabinet for Laminators
      • MANUFACTURERS PART NUMBER1154314
      • PACKAGE QUANTITY1
      • TYPELaminator Cabinet
      • WEIGHT111.05
      • POUCH THICKNESS--

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed