Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GBC® NAP I Thermal Laminating Roll Film, 1" Poly-In Core, 1.5 Mil, 25" x 250' - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

GBC® NAP I Thermal Laminating Roll Film, 1" Poly-In Core, 1.5 Mil, 25" x 250' - Pkg Qty 4

Item #: WBB1587492

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $370.60 Save up to 47%
$48.95 each

Sold in packages of 4

Price: $195.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GBC® NAP I Thermal Laminating Roll Film, 1" Poly-In Core, 1.5 Mil, 25" x 250'

Standard thermal roll laminating film for use with heated roller and heat shoe laminators.
  • Standard quality roll film

  • Poly-in, 1" core

  • 2 rolls included


  • Product Specifications

      • WIDTH INCHES25
      • HEIGHT INCHES3000
      • COLOR FINISHClear
      • BRANDSwingline®
      • CONSTRUCTIONThermal Polypropylene
      • DESCRIPTIONThermal Laminating Roll Film
      • FINISHClear
      • MANUFACTURERS PART NUMBER3000024
      • PACKAGE QUANTITY2
      • TYPEAccessories - Laminators
      • WEIGHT8.05
      • LENGTH FEET250
      • POUCH THICKNESS3 mil
      • FILM TYPENAP I
      • ACCESSORY TYPERoll / Sheet Film

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!