Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Sovereign® Photo And Document Laminator, CL-923, 9"

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Royal Sovereign® Photo And Document Laminator, CL-923, 9"

Item #: WBB1014460

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.99 Save up to 17%
Price: $ 24.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Royal Sovereign® Photo And Document Laminator, CL-923, 9"

The Royal Sovereign CL-923 9" Photo and Document Laminator is a slim and lightweight lamination solution for your home, home office, or business.  The laminator weighs in at under 2.5lbs and can fit in any cramped office space, desk, or tight quarters, but is large enough to laminate documents and photos up to 9 inches wide.  The CL-923 utilizes a 2 roller hot shoe system, which provides a flat, even, and clean lamination finish every time.  It also is capable of laminating hot or cold pouch film from 3 - 5 mil in thickness with a simple switch of a button.  The jam release lever allows easy removal of jammed material, so you can recover important documents and precious photos.  No need to wait to laminate as the CL-923 warms up in just 3 minutes.  Protect, preserve, and enhance everything from resumes, photos, menus, displays, luggage tags, business cards, presentation materials, ID cards, and much more!

Versatile Laminator

  • Laminate heat sealed hot or run self-sealing cold pouch film 3-5 mil in thickness
  • 9" wide opening ideal for most documents found around the home and office
  • Don't wait to laminate! 3 minute warm-up time
  • Useful Features

  • Anti blockage system (ABS) will open rollers allowing you to recover jammed or stuck documents and photos
  • Quality 2 roller hot shoe system provides wrinkle free, bubble free, and hazing free laminating
  • Fast laminating speeds of 9 inches/min make any laminating job a breeze
  • Light and Slim

  • Unit weighs under 2.5 lbs for easy portability and multi-room use
  • Slim design allows easy fit on cramped desks and tables
  • Documents

    Documents are in PDF format

    Product Specifications

      • WIDTH INCHES14-3/16
      • DEPTH INCHES6-1/8
      • HEIGHT INCHES2-11/4
      • COLOR FINISHWhite
      • BRANDRoyal Sovereign®
      • DESCRIPTIONPhoto and Document Laminator
      • MANUFACTURERS PART NUMBERCL923
      • PACKAGE QUANTITY1
      • PAPER ENTRY WIDTH9"
      • TYPELaminator
      • LIMITED WARRANTY1 Year
      • WARM UP TIME3 Minutes
      • VOLTAGE120V/60Hz
      • POUCH THICKNESS3 - 5 mil

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!