Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GBC® Pinnacle 27 EZload Roll Film, NAP II, 3.0 Mil, 25" x 250'

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

GBC® Pinnacle 27 EZload Roll Film, NAP II, 3.0 Mil, 25" x 250'

Item #: WBB1587509

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $186.44 Save up to 37%
Price: $ 117.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GBC® Pinnacle 27 EZload Roll Film, NAP II, 3.0 Mil, 25" x 250'

Special EZload™ roll laminating film designed for use with GBC Pinnacle 27 EZload™ laminator. Patented EZload technology makes film loading simple and guess work free by incorporating color-coded and size-coded end caps. High quality polyester based film, 2 rolls per box.

Product Specifications

    • WIDTH INCHES25
    • HEIGHT INCHES3000
    • COLOR FINISHClear
    • BRANDSwingline®
    • CONSTRUCTIONThermal Plastic
    • DESCRIPTIONPinnacle 27 EZload Roll Film
    • FINISHGlossy
    • PACKAGE QUANTITY2
    • TYPEAccessories - Laminators
    • WEIGHT19.65
    • LENGTH FEET250
    • POUCH THICKNESS3 mil
    • FILM TYPENAP II, EZload
    • ACCESSORY TYPERoll / Sheet Film
    • MANUFACTURER PART NUMBER3748204EZ

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!