Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® SelfSeal Clear Laminating Sheets, 3 mil, 9 x 12, 10/Pack
See all 97 items in product family

Swingline™ GBC® SelfSeal Clear Laminating Sheets, 3 mil, 9 x 12, 10/Pack

Item #: WBB1914563

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $14.40 ea.
2 $10.28 ea.
3+ $8.96 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Swingline™ GBC® SelfSeal Clear Laminating Sheets, 3 mil, 9 x 12, 10/Pack

Produce great results, fast. No machine needed. Just peel and seal.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES9
    • HEIGHT INCHES12
    • COLOR FINISHClear
    • BRANDSwingline®
    • DESCRIPTIONSelfSeal Clear Laminating Sheets
    • MANUFACTURERS PART NUMBER3747308
    • PACKAGE QUANTITY10 per pack
    • TYPEAccessories - Laminators
    • POUCH THICKNESS3 mil
    • ACCESSORY TYPERoll / Sheet Film
    • FORMAT TYPELegal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!