Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® SelfSeal Letter-Size Laminating Sheets, 3 mil, 9 x 12, 50/Pack
See all 119 items in product family

Swingline™ GBC® SelfSeal Letter-Size Laminating Sheets, 3 mil, 9 x 12, 50/Pack

Item #: WBB1914564

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.00 Save up to 33%
Qty Price
1 $27.61 ea.
2 $23.49 ea.
3+ $22.17 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Swingline™ GBC® SelfSeal Letter-Size Laminating Sheets, 3 mil, 9 x 12, 50/Pack

Produce great results, fast. No machine needed. Just peel and seal.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES9
    • HEIGHT INCHES12
    • COLOR FINISHClear
    • BRANDSwingline®
    • DESCRIPTIONSelfSeal Letter-Size Laminating Sheets
    • MANUFACTURERS PART NUMBER3747307
    • PACKAGE QUANTITY50 per pack
    • TYPEAccessories - Laminators
    • POUCH THICKNESS3 mil
    • ACCESSORY TYPERoll / Sheet Film
    • FORMAT TYPELegal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!