Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Super Heavyweight Cleer Adheer Quick Cover Laminating Pockets, 25/BX

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

C-Line Products Super Heavyweight Cleer Adheer Quick Cover Laminating Pockets, 25/BX

Item #: WBB1574675

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.15 Save up to 35%
Price: $ 21.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Super Heavyweight Cleer Adheer Quick Cover Laminating Pockets, 25/BX

Quickly turn any 8 1/2 x 11 paper into a professional-looking document. Place 8 1/2 x 11 document inside folder, remove protective liner and seal. Ideal for phone lists, certificates, instructions, signs, almost anything. No cutting, measuring, heat or special equipment needed. Super heavyweight. 25/BX.

Product Specifications

    • LENGTH INCHES7/8
    • WIDTH INCHES12-3/8
    • HEIGHT INCHES9-3/8
    • COLOR FINISHClear
    • BRANDC-Line Products
    • CONSTRUCTIONPolyester
    • DESCRIPTIONQuick Cover Laminating Pockets
    • MANUFACTURERS PART NUMBER65187
    • PACKAGE QUANTITY25/Box
    • SHEETS25/Box
    • TYPEAccessories - Laminators
    • WEIGHT LBS2.238
    • POUCH THICKNESS5 mil
    • ACCESSORY TYPEPouch Film

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!