Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Yale® Desktop Letter/Half Folder, P6400

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Martin Yale® Desktop Letter/Half Folder, P6400

Item #: WBB1398917

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $400.39 Save up to 49%
Price: $ 205.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Martin Yale® Desktop Letter/Half Folder, P6400

A unique little folder that is always there when you need it. It can sit right on your desktop so whenever you need to fold a document - just insert it and it ejects perfectly folded and ready to go into a standard #10 envelope. Hand-fed machine folds 1-3 sheets in seconds. Adjusts for either letter or half fold. Automatically folds paper when inserted. Folds up to 36 letters a minute, 220- sheets/hr. For use with 8 1/2" x 11" paper, 16-24 lb. bond. Accepts stapled sets. Easy to remove unlikely paper jams. Non-skid feet.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES14-1/4
    • DEPTH INCHES6-3/4
    • HEIGHT INCHES7
    • COLOR FINISHGray
    • BRANDMartin Yale®
    • CONSTRUCTIONPlastic, Metal, Rubber
    • DESCRIPTIONDesktop Letter/Half Folder
    • MANUFACTURERS PART NUMBERP6400
    • SHEET CAPACITY3
    • SHEET SIZE8 1/2 x 11
    • SPEED (FT/MIN)36 letters per minute/2200 sheets per hour
    • TYPEPaper Folding Machines
    • LIMITED WARRANTY1 Year
    • FOLD TYPESLetter & Half

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!