Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® ClassicCut® Laser 15" Guillotine Trimmer, Desktop, 15 Sheet - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Swingline® ClassicCut® Laser 15" Guillotine Trimmer, Desktop, 15 Sheet - Pkg Qty 4

Item #: WBB1587496

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $565.32 Save up to 36%
$90.95 each

Sold in packages of 4

Price: $363.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® ClassicCut® Laser 15" Guillotine Trimmer, Desktop, 15 Sheet

Swingline® ClassicCut® Laser Guillotine Trimmer features a battery powered laser that illuminates the exact cutting line to ensure a straighter, more precise paper cutting result. Guillotine style blade over wood cutting surface chops through as many as 15 sheets at a time. Limited 1-year warranty.

Product Specifications

    • WIDTH INCHES15-2/3
    • DEPTH INCHES25-5/9
    • HEIGHT INCHES4-7/8
    • COLOR FINISHBrown
    • BRANDSwingline®
    • CONSTRUCTIONWood
    • DESCRIPTIONClassicCut® Laser 12" Guillotine Trimmer
    • MANUFACTURERS PART NUMBER9715
    • PACKAGE QUANTITY1
    • SHEET CAPACITY15
    • TYPEGuillotine Paper Cutters
    • LIMITED WARRANTY1 Year
    • WEIGHT8.4
    • CUTTING LENGTH12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!