Formax® Cut-True Fully-Automatic Hydraulic Guillotine Paper Cutter

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Formax® Cut-True Fully-Automatic Hydraulic Guillotine Paper Cutter

Item #: WBB2240111

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $15,500.00 Save up to 7%
Price: $ 14,431.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Formax® Cut-True Fully-Automatic Hydraulic Guillotine Paper Cutter

The Formax® Cut-True 29H Hydraulic Guillotine Paper Cutter offers precision cutting for paper stacks up to 20.5" wide. User-friendly, intuitive features include a touchscreen control panel, automatically-adjusting back gauge and the capacity to program up to 100 jobs/100 cuts. An infrared light beam safety curtain provides safety and convenience as it shuts down operation if the light plane is interrupted.

Operation is simple: utilize the touchscreen to program and select job settings, then load a stack of paper, up to 3.15" high. Set the back gauge using the touchscreen, then use the foot pedal pre-clamp to check the paper position. The bright LED Cutting Line allows operators to see exactly where the blade will cut and make fine adjustments. Electronically-controlled two-hand operation engages the hardened steel blade for crisp, accurate cuts, every time.

Cutting accuracy is 0.1mm on paper stacks up to 80mm. The Cut-True 29H also features a special anti-friction surface with optional wide side tables, making it easier for operators to maneuver large paper stock. The hydraulic clamp pressure is adjustable to give the best clamp possible for different paper weights and stack heights. A false clamp is included to minimize the risk of marking sensitive paper stock or perfect bound books. In addition, the clamp can be removed to decrease the minimum cut length, and stored within the machine. The Cut-True 29H also features an internal light to illuminate the cutting area.

Standard safety features include a lock with key, blade lock, external blade depth adjustment, automatic blade return from any position, easy-to-use blade change safety tool, and a wooden paper push for safe alignment. The Cut-True 29H is ideal for transforming large sheets into brochures, invitations and more, with crisp, accurate cuts, and is a welcome addition to print shops and in-plant finishing operations.

Features:

  • Hydraulic cutting action
  • Touchscreen control panel
  • Electronic two-button operation
  • Up to 100 programmable jobs
  • Cuts stacks up to 3.15" H
  • LED cutting line
  • Various safety features


Documents are in PDF format

Product Specifications

    • WIDTH INCHES36-3/4
    • DEPTH INCHES53-1/5
    • HEIGHT INCHES49-1/5
    • COLOR FINISHGray
    • BRANDFormax®
    • CONSTRUCTIONMetal
    • DESCRIPTIONCut-True Electric Cutter
    • MANUFACTURERS PART NUMBERCut-True 29H
    • PACKAGE QUANTITY1
    • SHEET CAPACITY750+
    • TYPEGuillotine Paper Cutters
    • LIMITED WARRANTY90 Days
    • CUTTING LENGTH20

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Precision Paper Cutter

Your review: You will not find a better cutter with this capability and price. We love this cutter and use it on a daily basis

Pros: Accuracy, user-friendly, built like a tank!

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!