Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® SmartCut Pro 15" Metal Rotary Trimmer, Desktop, 10 Sheet - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Swingline® SmartCut Pro 15" Metal Rotary Trimmer, Desktop, 10 Sheet - Pkg Qty 4

Item #: WBB1587580

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $382.84 Save up to 36%
$60.95 each

Sold in packages of 4

Price: $243.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® SmartCut Pro 15" Metal Rotary Trimmer, Desktop, 10 Sheet

This rotary trimmer is great for standard cutting or craft projects. It is designed for everyday paper trimming with a straight blade, but can also be used with perforated or wave blades for specialty cuts of up to 10 sheets at once. Durable metal base and non-slip rubber feet. Alignment grid and dual scale ruler ensure precise measuring. Rotary trimmer conceals blade edges for safer use. Limited 1 - year warranty.

Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES12
    • HEIGHT INCHES22
    • COLOR FINISHGray
    • BRANDSwingline®
    • CONSTRUCTIONMetal
    • DESCRIPTION15" Metal Rotary Trimmer
    • MANUFACTURERS PART NUMBER9515
    • PACKAGE QUANTITY1
    • SHEET CAPACITY10
    • TYPERotary Paper Trimmer
    • LIMITED WARRANTY1 Year
    • WEIGHT4.34
    • CUTTING LENGTH15"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!