Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® SmartCut Rotary Trimmer, Commercial Heavy Duty, 24" Cutting Length

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Swingline® SmartCut Rotary Trimmer, Commercial Heavy Duty, 24" Cutting Length

Item #: WBB1587474

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $301.33 Save up to 37%
Price: $ 188.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® SmartCut Rotary Trimmer, Commercial Heavy Duty, 24" Cutting Length

Swingline® SmartCut® rotary paper cutter is designed for high capacity or commercial, heavy duty trimming jobs. Manual clamp locks papers into place for more precision trimming of up to 30 sheets. Limited 1-year warranty.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES6-4/9
    • HEIGHT INCHES35-3/8
    • BRANDSwingline®
    • CONSTRUCTIONMetal
    • DESCRIPTIONCommercial Heavy Duty Rotary Trimmer
    • MANUFACTURERS PART NUMBER9624
    • PACKAGE QUANTITY1
    • SHEET CAPACITY30
    • TYPERotary Paper Trimmer
    • LIMITED WARRANTY1 Year
    • WEIGHT14.4
    • CUTTING LENGTH24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!