Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Work Bench with Grid Top - 66"W x 24"D x 36"H
See all 8 items in product family

Plastic Work Bench with Grid Top - 66"W x 24"D x 36"H

Item #: WB249920

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 273.95
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC WORK BENCHES
Bench with Grid Top
Plastic work benches are easy to set up and take down where and when you need them. Plastic work benches easily set up in minutes to create an instant temporary or permanent island of productivity within any warehouse manufacturing floor or office environment. Made using rigid high-density polyethylene. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Posts feature a unique locking collar system for installation. Grid Top Benches are ideal for when work produces small scrap that can clutter work surfaces. Easy assembly.

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES24
    • HEIGHT INCHES36
    • CAPACITY LBS925
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONPlastic
    • LEG TYPEOpen Leg
    • MANUFACTURERS PART NUMBERWBT-G-6624
    • SHELF QUANTITY1
    • WEIGHT LBS48
    • DESCRIPTIONGrid Top
    • Base Model Number249920
    • HEIGHT INCHES (FIXED LEG)36

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result