Pyramid Top Tower Outdoor Ashtray Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Pyramid Top Tower Outdoor Ashtray Stainless Steel

Item #: WB652964SS

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 299.95
Product Information
Customer Review
Product Q&A
Accessories
OUTDOOR TOWER BIN ASHTRAYS
Pyramid Top – Stainless Steel
Unique styling and excellent capacity sets these outdoor ashtrays apart from the rest. The highly durable, corrosion resistant outdoor ashtrays are easy-to-clean and easy-to-empty in seconds. Ideal for entrances, public spaces and smoking areas. Large 1.8 gallon steel inner tray reduces maintenance with its generous capacity. Top and inner collection boxes are made with 304 grade stainless steel with a brushed satin finish. Patented tower bin design prevents trash disposal and includes a stub-out zone with stainless steel mesh. Interior smoke baffle keeps in smoke and divides bin into 2 compartments. Key lock discourages tampering and permits emptying in seconds. Provisions for anchoring included. Outdoor Ashtray measures 8"W x 8"D x 33"H. Satin Brushed Stainless Steel Ashtrays are backed by a Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES8
    • CAPACITY GALLONS1-4/5
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDNo Butts Bin Co.
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES33
    • MANUFACTURERS PART NUMBERTBH01
    • STYLEFree Standing
    • TYPEPyramid Top
    • ASHTRAY TYPEFree Standing

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Pyramid Cigarette Tower

Your review: Very sleek design.

Pros: This design does not allow the cigasrettes to get caought and back up the waste causing a fire.

Cons: Hanging box inside for sand and waste. This si so that rocks or something heavy can bve put in the bottom to stabilize from blowing over or falling over.

Is this review helpful?

Perfect

Your review: Exactly what I was looking for

Is this review helpful?

Purchasing Supplies Manager

Your review: It should be bigger sizes to improve.

Is this review helpful?

Good product (when used properly)

Your review: My only complaint is that the openings are bigger than a cigarette butt which allow people to stick trash in the ashtray. This receptacle started on fire a lot, but it's made out of metal and never melted! It's also great for a visitors entrance because it keeps the butts out of sight.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!