Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Generations Adirondack Chair, Beige, 32"L x 31"W x 40-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Generations Adirondack Chair, Beige, 32"L x 31"W x 40-1/2"H

Item #: WBB1590139

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.00 Save up to 12%
Price: $ 349.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Beautiful Recycled Plastic Generations Collection That Reduces Tree Harvesting and impact on landfill sites and Offers the Best Structural Design and Construction. This Chair Offers a Great Ergonomically Designed Style with a Contoured Seat and Back for the Comfort you Would Expect

Features

  • Classic and Timeless Design with Comfort in mind
  • Never Needs Painting, No Slivers, Never Rots, Worry Free Ownership
  • Reduces Tree Harvesting and impact on landfill sites
  • Heavy 7/8" Thick 100% Recycled Plastic Construction
  • Limited Lifetime Warranty
  • Completely Weatherproof
  • All 316 Stainless Steel Hardware
  • Earth Friendly Materials Used
  • Best Structural Design and Materials

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES31
    • HEIGHT INCHES40-1/2
    • BRANDCR Plastics
    • ASSEMBLYUnassembled
    • DESCRIPTIONGenerations Adirondack Chair
    • FRAME CONSTRUCTIONRecycled Plastic
    • FRAME COLORBeige
    • TYPEAdirondack Chair
    • MANUFACTURERS PART NUMBERC01-07
    • SEAT COLORBeige
    • COLLECTIONGenerations
    • SEAT MATERIALRecycled Plastic
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!