Highwood® Synthetic Wood Lehigh Counter Height Dining Chair With Arms, Toffee

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Highwood® Synthetic Wood Lehigh Counter Height Dining Chair With Arms, Toffee

Item #: WBB1939915

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $474.99 Save up to 41%
Price: $ 279.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Highwood® Synthetic Wood Lehigh Counter Height Dining Chair With Arms, Toffee

The Lehigh Counter Dining Armchair takes its design cues from the broader Lehigh Collection. Elegant and traditional lines create an impressive look that complements any of our impressive counter height dining table options. The vertical seatback slats are both refined and classical but you are not only dining in style, our material is friendly to dirt and grime and so clean up is a breeze. The chair backs are perfectly angled for comfortable dining and an evening of relaxation with family and friends. The chairs have been load-tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture and have a 500 pound weight capacity. Assembly is required (see assembly guide). Just a few reasons why we think you will agree that highwood® products are the best choice for your family:

Features:

  • Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.


Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES23-1/3
    • HEIGHT INCHES43-1/3
    • BRANDhighwood®
    • ASSEMBLYUnassembled
    • DESCRIPTIONSynthetic Wood Height Chair With Arms
    • FRAME CONSTRUCTIONSynthetic Wood
    • FRAME COLORBrown
    • TYPECounter Height Chair
    • WEIGHT LBS24
    • SEAT HEIGHT INCHES23
    • WEIGHT CAPACITY500
    • MANUFACTURERS PART NUMBERAD-CHCL2-TFE
    • PACKAGE QUANTITY1
    • SEAT COLORBrown
    • COLLECTIONLehigh
    • SEAT MATERIALSynthetic Wood
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY12 Year Residential-use/2 Year Commercial-use

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!