Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanover Orleans 2-Piece Chaise Lounge Chair

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Hanover Orleans 2-Piece Chaise Lounge Chair

Item #: WBB1905217

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.00 Save up to 18%
Price: $ 407.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hanover Orleans 2-Piece Chaise Lounge Chair

The 2-Piece Orleans Chaise Lounger is the ultimate enhancement for backyard retreats, pools, decks and more. Durable polyethylene strapping is hand-woven onto an ultra-strong, powder coated steel frame in rich bronze finish. A three-way adjustable backrest allows you to alter its position to the most comfortable seating angle. The avocado-colored cushion is both UV and water-resistant, proven to maintain its vibrancy under any weather condition. During the colder seasons, storage couldn't be easier as both sets of legs fold back into the base, resulting in a flat and low-profile panel.

Product Specifications

    • LENGTH INCHES67-1/3
    • WIDTH INCHES24-2/5
    • HEIGHT INCHES13-2/3
    • BRANDHanover
    • COLOR FINISHEspresso Brown
    • ASSEMBLYUnassembled
    • CONSTRUCTIONWicker
    • DESCRIPTION2-Piece Chaise Lounge Chair
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORBrown
    • TYPEWicker & Synthetic Weave Chaise Lounge
    • WEIGHT LBS47.72
    • SEAT THICKNESS INCHES2-1/2
    • WEIGHT CAPACITY200
    • CERTIFIED/APPROVEDWater-resistant; UV-resistant
    • MANUFACTURERS PART NUMBERORLEANS2PCCHS
    • PACKAGE QUANTITY2
    • INCLUDESSeat/Back Cushions, Warranty, Use & Care Guide
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed