Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Generations Chaise Lounge with wheels, Chocolate, 78"L x 24"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Generations Chaise Lounge with wheels, Chocolate, 78"L x 24"W x 36"H

Item #: WBB1590220

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $659.00 Save up to 21%

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Beautiful Recycled Plastic Generations Collection That Reduces Tree Harvesting and impact on landfill sites and Offers the Best Structural Design and Construction.

Product Specifications

    • WIDTH INCHES78
    • DEPTH INCHES24
    • HEIGHT INCHES36
    • BRANDCR Plastics
    • COLOR FINISHBrown
    • ASSEMBLYUnassembled
    • DESCRIPTIONGenerations Chaise Lounge with wheels
    • FRAME CONSTRUCTIONRecycled Plastic
    • FRAME COLORBrown
    • TYPERecycled Plastic Lounge
    • MANUFACTURERS PART NUMBERL78-16
    • COLLECTIONGenerations
    • SEAT MATERIALRecycled Plastic
    • ADJUSTABLEYes
    • LIMITED WARRANTYLimited Lifetime
    • MOBILEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed