Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grill Shelf 20"W x 7"D Galvanized

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Grill Shelf 20"W x 7"D Galvanized

Item #: WB250874

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
IN-GROUND GRILLS
Grill Shelf with Galvanized Finish
Grill shelf easily sits on top of grill on In-Ground Grill (sold separately). Provides a solid cooking surface that retains meat, juices and marinades on grilling surface. Made using heavy gauge steel with Galvanized zinc-coated finish. Measures 20"W x 7"D.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES7
    • BRANDLeisure Craft Inc.
    • COLOR FINISHGalvanized
    • CONSTRUCTIONSteel
    • DESCRIPTIONGalvanized Grill Shelf
    • MANUFACTURER'S PART NUMBERSHELF-GALV
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result