Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
highwood® 4' Weatherly Outdoor Porch Swing, Eco Friendly Synthetic Wood In Charleston Green

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

highwood® 4' Weatherly Outdoor Porch Swing, Eco Friendly Synthetic Wood In Charleston Green

Item #: WBB1409130

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $669.99 Save up to 39%
Price: $ 409.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
highwood® 4' Weatherly Outdoor Porch Swing, Eco Friendly Synthetic Wood In Charleston Green

highwood® synthetic wood is truly "Nature's Closest Rival" and is the world's most realistic alternative to wood. This unique, ultra-low maintenance material has been used extensively for almost 10 years by major theme-parks across the world wherever the look of natural wood WITHOUT the maintenance was needed. While other "poly" or "HDPE" materials have a soft, waxy and plastic appearance/texture, highwood® features premium "natureTEX" embossed surfaces that are harder and more appealing to the touch. The rich wood-grain colors, some of which feature grain like streaking, run to the core of the material…are extremely fade resistant and a proven performer in all climates. There is no wood-fiber content in these Eco Friendly, recyclable products (it is not a "composite") and the material will not absorb moisture. Highwood USA manufactures the material (and the products are hand crafted/assembled) in Pennsylvania - providing you with a 100% "Made in the USA" product that they stand behind with pride. This Americana styled, hand-crafted Weatherly Outdoor Porch Swing features horizontal seatback slats with a gentle curve. Available in both a 4ft and 5ft width option, the durable wood-tone colors will look great season after season with a simple wash down each spring with warm soapy water. This item is a part of the highwood® "Weatherly Collection" which features a traditional bench, a backless bench, a porch swing plus rocking & traditional garden chair options.

Features

  • 100% Made in the USA
  • Durable & ultra-low maintenance synthetic wood assembled with 304 grade stainless steel hardware
  • "Clean" looks with minimal hardware visible
  • The look & feel of real wood in colors that blend with nature
  • Exclusive "natureTEX" surfaces for a natural grain and wood like texture
  • 12 year residential-use warranty/8 year commercial-use warranty
  • Comes with all-weather zinc plated chains to secure the swing to a sturdy structure
  • This product has been load tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture, and has a 500lb weight capacity
  • Part of the highwood® "Weatherly Collection" - featuring traditional & backless benches, porch swings plus rocking & traditional garden chair options…all with the same elegant design features
  • Assembled 5ft swing = 64"W x 20"H x 24"D (43lbs)
  • Assembled 4ft swing = 52"W x 20"H x 24"D (36lbs)
  • Some assembly required

Documents are in PDF format

Product Specifications

    • WIDTH INCHES52
    • DEPTH INCHES24
    • HEIGHT INCHES20
    • BRANDhighwood®
    • COLOR FINISHGreen
    • CONSTRUCTIONSynthetic Wood
    • DESCRIPTION4' Weatherly Porch Swing
    • FRAME CONSTRUCTIONRecycled Plastic
    • FRAME COLORGreen
    • TYPEOutdoor Swing
    • WEIGHT LBS36
    • MANUFACTURERS PART NUMBERAD-PORW2-CHE
    • SEAT COLORGreen
    • COLLECTIONWeatherly
    • LIMITED WARRANTY12 Year Residential-use/2 Year Commercial-use

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!