Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanover Orleans 5-Piece Rocking Patio Set

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Hanover Orleans 5-Piece Rocking Patio Set

Item #: WBB1905227

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $649.00 Save up to 17%
Price: $ 540.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hanover Orleans 5-Piece Rocking Patio Set

Escape the everyday with the Orleans Rocking Patio Set from the Hanover Outdoor Collection. Bring outdoor comfort to your home with this collection of wicker rocking chairs and tempered glass-top side table that features sturdy, powder coated aluminum frames with premium all-weather wicker. This wicker is hand-woven, flexible and fade-resistant, which means it stays like new season after season.Two vibrant seat cushions are included in a fun avocado-green color. These cushions are completely detachable and are treated to resist moisture and UV fading. A charming blend of classic elegance and vibrant color, this set is just what you need to unwind in style and enjoy the outdoors.

Product Specifications

    • BRANDHanover
    • COLOR FINISHEspresso Brown
    • ASSEMBLYUnassembled
    • CONSTRUCTIONWicker
    • DESCRIPTION5-Piece Rocking Patio Set
    • FRAME CONSTRUCTIONWicker
    • FRAME COLOREspresso Brown
    • TYPEConversation Sets
    • WEIGHT LBS109.66
    • TABLE LENGTH INCHES23-5/6
    • TABLE WIDTH INCHES23-5/6
    • TABLE HEIGHT INCHES22-1/6
    • SEAT LENGTH INCHES18-1/9
    • SEAT WIDTH INCHES20-1/2
    • SEAT HEIGHT INCHES16-1/3
    • SEAT THICKNESS INCHES2-1/2
    • SEAT CONSTRUCTIONPolyethylene
    • WEIGHT CAPACITY200
    • CERTIFIED/APPROVEDWater-resistant; UV-resistant
    • STYLERocking Chair
    • MANUFACTURERS PART NUMBERORLEANS5PCRKR
    • PACKAGE QUANTITY5
    • SEAT COLOREspresso Brown
    • COLLECTIONOrleans
    • INCLUDESHardware, Assembly Guide, Use And Care Guide, Warranty
    • LIMITED WARRANTY1 Year
    • TABLE TOP COLORClear
    • CHAIR FRAME CONSTRUCTIONWicker
    • SHAPERound
    • TABLE CAPACITY LBS.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!