Hanover Manor 7-Piece Outdoor Dining Set w/ Two Swivel Rockers, Cedar

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Hanover Manor 7-Piece Outdoor Dining Set w/ Two Swivel Rockers, Cedar

Item #: WBB2175057

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,799.00 Save up to 9%
Price: $ 1,631.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hanover Manor 7-Piece Outdoor Dining Set w/ Two Swivel Rockers, Cedar

Treat your family to a new dining experience with the Manor 7-Piece Dining Set by Hanover Outdoor. This set includes one large dining table, four stationary dining chairs and two swivel rockers. Both sophisticated and refined, this set offers the perfect accommodation while you're entertaining your guests outdoors. The chairs feature tall, sling-back seats that provide upper and lower back support as you dine in comfort and style. The aluminum frames are polished with a protective bronze coating that highlights the cast-accents that scroll across the top of the table and chairs. The two swivel chairs perform a smooth, 360-degree spin and rocking motion. Designed for many years of enjoyment, this outdoor set will provide a natural alternative to dining indoors and will provide your guests with the best accommodations under the sun.

Features:

  • 7-Piece Dining Set from Hanover's Manor Collection
  • Includes one cast-top dining table, four stationary dining chairs and two swivel rockers
  • Cast aluminum construction with a protective golden-bronze finish
  • Treated to resist moisture, rust and UV fading throughout the year
  • Large 38 in. x 72 in. cast-top dining table
  • Table-top features lattice welds and aluminum-alloy extrusions
  • Tall, sling-back action rockers provide a 360-degree spin and gentle rocking motion
  • Contoured back design using durable PVC sling fabric
  • Specially sealed to resist moisture penetration
  • Quality checked and approved
  • Fabric color: Cedar
  • Some assembly required
  • 1-year limited warranty

Dimensions:

Dining Table: 72"W x 38"D x 28"H
Swivel Rocker (x2): 20.47"W x 19.29"D x 18.03"H
Sling Chair (x4): 20.47"W x 19.29"D x 18.03"H


Weight Capacity:

Table: 200-lbs.
Chair: 250-lbs.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHanover
    • COLOR FINISHBronze
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAluminum
    • DESCRIPTION7-Piece Outdoor Dining Set
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORBronze
    • TYPEDining Set
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES38
    • TABLE HEIGHT INCHES28
    • SEAT LENGTH INCHES20-1/2
    • SEAT WIDTH INCHES19-1/3
    • SEAT HEIGHT INCHES18
    • TOP CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERMANDN7PCSW-2
    • PACKAGE QUANTITY7
    • LIMITED WARRANTY1 Year
    • SHAPERectangle
    • COLLECTIONManor
    • CHAIR COLOR FINISHCedar
    • TABLE TOP COLORBronze

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed