Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Highwood Synthetic Wood 5 pc Counter Height Set, 42 X 42 w/ Weatherly Chairs, Coastal Teak

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Highwood Synthetic Wood 5 pc Counter Height Set, 42 X 42 w/ Weatherly Chairs, Coastal Teak

Item #: WBB1939814

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,299.99 Save up to 42%
Price: $ 1,904.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Highwood Synthetic Wood 5 pc Counter Height Set, 42 X 42 w/ Weatherly Chairs, Coastal Teak

This Weatherly Dining Set features our classic COUNTER height 42"x42" square dining table (36" tall with an umbrella hole) and 4 counter height side chairs for a matching set that will serve as an impressive focal point for your outdoor dining area. The Weatherly Collection's casual and inviting design provides a beautiful surround in the chairs to our sturdy and well built table. Not only are you dining in style, our material is friendly to dirt and grime and so clean up is a breeze. Dining separates can also be purchased to expand your set further. The chairs have been load-tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture and have a 500 pound weight capacity. Assembly is required (see assembly guide). Please note that this is a larger item that ships LTL. Just a few reasons why we think you will agree that highwood® products are the best choice for your family:

Features:

  • Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.


Product Specifications

    • BRANDhighwood®
    • COLOR FINISHTeak
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSynthetic Wood
    • DESCRIPTIONSynthetic Wood 5-pc Dining Set
    • TYPEDining Set
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES36
    • TABLE HEIGHT INCHES36
    • SEAT LENGTH INCHES23
    • SEAT WIDTH INCHES19
    • SEAT HEIGHT INCHES23
    • SEAT CONSTRUCTIONSynthetic Wood
    • MANUFACTURERS PART NUMBERAD-CNW44-CGE
    • PACKAGE QUANTITY5
    • COLLECTIONWeatherly
    • TOP COLORTeak
    • CHAIR CAPACITY LBS500
    • TABLE TOP CONSTRUCTIONSynthetic Wood
    • LIMITED WARRANTY12 Year Residential-use/2 Year Commercial-use

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed