Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Good Directions 28" 3 Geese in Flight Weathervane, Polished Copper

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Good Directions 28" 3 Geese in Flight Weathervane, Polished Copper

Item #: WBB1833686

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 476.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Good Directions 28" 3 Geese in Flight Weathervane, Polished Copper

A trio of geese take flight in a graceful arc to adorn the rooftop of your home, garage, cupola, barn or gazebo. Good Directions' pure copper weathervanes are unsurpassed in style, quality, and durability – perfect for the house-proud homeowner. Weathervanes are easy-to-assemble and install. Includes an all-weather assembly rod, solid brass directionals, and copper spacer balls. A 401AL Roof Mount is recommended to mount your weathervane to your rooftop, sold separately. The assembled size of this weathervane is 28" L x 32" H x 20" wingspan. The figure-only size is 28" L x 14" H x 20" wingspan. The polished copper finish will age naturally over time. The exclusive Single Point Contact design allows our weathervanes to spin easily in the wind. Bring The Art of Outdoor Living to your home with this heirloom-quality piece.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES28
    • WIDTH INCHES20
    • HEIGHT INCHES24
    • BRANDGood Directions
    • COLOR FINISHCopper
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCopper
    • DESCRIPTION3 Geese in Flight Weathervane
    • TYPEStandard Weathervanes
    • WEIGHT LBS13
    • MOUNT TYPERoof Mount
    • MANUFACTURERS PART NUMBER657P
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!