Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Good Directions Alexandria Vinyl Cupola 30" x 47"

Rollover image to zoom in

Click image to enlarge

See all 226 items in product family

Good Directions Alexandria Vinyl Cupola 30" x 47"

Item #: WBB1834118

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,146.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Good Directions Alexandria Vinyl Cupola 30" x 47"

It's the perfect complement to your home or two-car garage. Our expertly crafted Alexandria® louvered cupola carries the logo of the highly prestigious Smithsonian® Collection by Good Directions. It's made in the USA from durable white PVC-vinyl for many years of enjoyment. The pagoda-style polished copper roof adds an architectural element of beauty. Includes an easy-to-follow installation guide. For a really distinctive finishing touch, add a Good Directions weathervane or finial

Features:

  • Maintenance-free PVC-vinyl with polished copper roof for long-lasting beauty
  • Made in the USA for the prestigious Smithsonian® Collection
  • Measures 30" W x 47" H. Builders rule of thumb: 1.5 inches of cupola width for every foot of unbroken roofline.
  • Fits up to a 10/12 pitch roof (most roofs)
  • Comes in three sections for easy installation and delivery. Includes easy-to-follow installation guide


Documents are in PDF format

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES30
    • HEIGHT INCHES47
    • BRANDGood Directions
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • CONSTRUCTIONVinyl
    • DESCRIPTIONAlexandria Cupola
    • TYPECupola
    • WEIGHT LBS130
    • MOUNT TYPERoof Mount
    • MANUFACTURERS PART NUMBER4230DL
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!