Good Directions Blue Heron Weathervane, Polished Copper

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Good Directions Blue Heron Weathervane, Polished Copper

Item #: WBB1833825

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 334.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Good Directions Blue Heron Weathervane, Polished Copper

Heading away from its marsh pond nest, this Great Blue Heron is ready to adorn the rooftop of your home, garage, cupola, barn or gazebo. Good Directions' pure copper weathervanes are unsurpassed in style, quality, and durability – perfect for the house-proud homeowner. weathervanes are easy-to-assemble and install. Includes an all-weather assembly rod, solid brass directionals, and copper spacer balls. A 401AL Roof Mount is recommended to mount your weathervane to your rooftop, sold separately. The assembled size of this weathervane is 26" L x 38" H x 28" wingspan. The figure-only size is 26" L x 20" H x 28" wingspan. The polished copper finish will age naturally over time. The exclusive Single Point Contact design allows our weathervanes to spin easily in the wind. Bring The Art of Outdoor Living to your home with this heirloom-quality piece.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES26
    • WIDTH INCHES28
    • HEIGHT INCHES30
    • BRANDGood Directions
    • COLOR FINISHCopper
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCopper
    • DESCRIPTIONBlue Heron Weathervane
    • TYPEStandard Weathervanes
    • WEIGHT LBS10
    • MOUNT TYPERoof Mount
    • MANUFACTURERS PART NUMBER9606P
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed