Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Good Directions Coventry Vinyl Cupola 26" x35"

Rollover image to zoom in

Click image to enlarge

See all 226 items in product family

Good Directions Coventry Vinyl Cupola 26" x35"

Item #: WBB1833867

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 820.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Good Directions Coventry Vinyl Cupola 26" x35"

It's the perfect complement to your home or two-car garage. Our expertly crafted Coventry® louvered cupola features timeless American style. It's made in the USA from durable PVC-vinyl for many years of enjoyment. The pagoda-style, polished copper roof adds an architectural element of beauty. Includes an easy-to-follow installation guide. For a really distinctive finishing touch, add a Good Directions weathervane or finial

Features:

  • Maintenance-free PVC-vinyl with polished copper roof for long-lasting beauty
  • Made in the USA
  • Measures 26" W x 35" H. Builders rule of thumb: 1.5 inches of cupola width for every foot of unbroken roofline.
  • Fits up to a 10/12 pitch roof (most roofs)
  • Comes in three sections for easy installation and delivery. Includes easy-to-follow installation guide


Documents are in PDF format

Product Specifications

    • LENGTH INCHES26
    • WIDTH INCHES26
    • HEIGHT INCHES35
    • BRANDGood Directions
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • CONSTRUCTIONVinyl
    • DESCRIPTIONCoventry Cupola
    • TYPECupola
    • WEIGHT LBS68
    • MOUNT TYPERoof Mount
    • MANUFACTURERS PART NUMBER2126CV
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!