Good Directions Dairy Cow Weathervane - Blue Verde Copper

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Good Directions Dairy Cow Weathervane - Blue Verde Copper

Item #: WBB2192009

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $229.99 Save up to 11%
Price: $ 203.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Good Directions Dairy Cow Weathervane - Blue Verde Copper

The cow is one of the oldest American weathervane designs. Now he's ready to adorn the rooftop of your home, garage, cupola, barn or gazebo. Good Directions' pure copper weathervanes are unsurpassed in style, quality, and durability – perfect for the house-proud homeowner. Weathervanes are easy-to-assemble and install. Includes an all-weather assembly rod, solid brass directionals, and copper globes. A 401AL Roof Mount is recommended to mount your weathervane to your rooftop, sold separately. The assembled size of this weathervane is 23" L x 33"H x 18"W. The figure-only size is 23"L x 15"H x 1"W. The beautiful Blue Verde finish achieves the historic look of aged copper. The exclusive Single Point Contact design allows the weathervanes to spin easily in the wind. Bring The Art of Outdoor Living to your home with this heirloom-quality piece.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES18
    • HEIGHT INCHES33
    • BRANDGood Directions
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCopper
    • DESCRIPTIONDairy Cow Weathervane
    • TYPEStandard Weathervanes
    • WEIGHT LBS13
    • MOUNT TYPERoof Mount
    • MANUFACTURERS PART NUMBER552V1
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!