Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Good Directions Large Torch, Blue Verde Copper, Case of 4

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Good Directions Large Torch, Blue Verde Copper, Case of 4

Item #: WBB1833668

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 310.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Good Directions Large Torch, Blue Verde Copper, Case of 4

Add ambience to a lawn, deck, or patio with our beautiful Yard and Garden Torches and Oil Lamps. A stylish way to create mood lighting and keep insects in check, our elegant copper torches and oil lamps come in many attractive styles and finishes. Using our tabletop Oil Lamps and Yard and Garden Torches at the same time will enlighten any evening.

Features:

  • Materials: Solid Copper, Hammered Finish, Polished or Blue Verde with Cold Rolled Steel Cradle and Stake
  • Includes: Long Lasting Wick, Copper Snuffers
  • Burn Time Approximately 24 hours, Holds 16 oz.


Documents are in PDF format

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES8
    • HEIGHT INCHES11
    • BRANDGood Directions
    • COLOR FINISHCopper
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCopper
    • DESCRIPTIONLarge Blue Verde Copper Torch, 4/Case
    • TYPETorch Lights
    • WEIGHT LBS20
    • MOUNT TYPEStake
    • MANUFACTURERS PART NUMBER203CHV1-C
    • PACKAGE QUANTITY4
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed