Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BarkPark™ King of the Hill - Natural (Green)
See all 22 items in product family

BarkPark™ King of the Hill - Natural (Green)

Item #: WBB1309316

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,579.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BarkPark™ King of the Hill - Natural (Green)

A Dog Park Equipment Essential The BarkPark™ King of the Hill A-frame provides a challenge for all dogs to walk or run up an incline and descend the other side at their own pace and confidence level. Endurance and balancing capacity are also tested. A-frames are one of the three contact obstacles typically found in most agility training and the King of the Hill is a perfect solution for serious practice or everyday fun. The Natural color palette is a great blend into outdoor surroundings. The King of the Hill steel walking planks feature BarkPark's proprietary CanineCoat™, a thermoplastic coating that has been specially developed to provide superior slip-resistant traction for dog's paws. CanineCoat™ is a tough commercial coating that provides superior adhesion, UV protection, and resistance to vandalism and urine. All BarkPark equipment is designed for heavy-use, outdoor park settings. While the designs are based on popular agility obstacles, the equipment has been developed for use by dogs of all abilities and confidence levels. Made in the USA.

Product Specifications

    • LENGTH INCHES127-1/2
    • WIDTH INCHES30
    • HEIGHT INCHES48-1/4
    • BRANDBarkPark™
    • COLOR FINISHGreen
    • DESCRIPTIONKing of the Hill
    • TYPEDog Park Activity
    • WEIGHT LBS240
    • ASSEMBLY REQUIREDY
    • MANUFACTURERS PART NUMBERPBARK-400N
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed