Poopy Pouch Steel Pet Waste Station W/ Rolled Bags, Universal, Monarch

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Poopy Pouch Steel Pet Waste Station W/ Rolled Bags, Universal, Monarch

Item #: WBB2047863

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.00 Save up to 8%
Price: $ 228.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Poopy Pouch Universal Pet Waste Station, Monarch

Ideal for any outdoor area from communities and HOAs to parks and beaches. This original universal station will accept most universal roll bags. Station kit includes a vandal resistant, locking dispenser constructed of galvanized powder coated steel, 10 gallon waste receptacle with lid, 8 ft. channel post (in two 4 ft. sections), one 12" x 18" powder coated steel sign "Please Clean Up After Your Dog" and 4 boxes of 200 bags per roll of Poopy Pouch Universal Bags (800 bags total). Mounting hardward and instructions included. Use with replacement bags # PP-RB-200.

Additional Options:
Poopy Pouch Pet Waste Station with Tie Handle Bags, Imperial - B2047864
Poopy Pouch Pet Waste Station with Single Pull Header Bags, Regal - B2047865

Please note, the 400 bag box will not fit this dispenser.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES97
    • BRANDPoopy Pouch
    • COLOR FINISHGreen
    • CONSTRUCTIONSteel
    • DESCRIPTIONLitter Station W/ Rolled Bags
    • TYPEDog Waste Station
    • WEIGHT LBS43
    • MANUFACTURERS PART NUMBERPP-SD-01-3R200
    • LIMITED WARRANTY1 Year
    • BAG QTY INCLUDED800 Bags

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed